
EMT Compression Connector, Steel, 3-1/2"
Item #: 0222415
Cat #: 2944
UPC: 050169029442
Call for price
Company wide:
0
in stock
Documents & Guides
EMT Compression Connector 3-1/2 Inch Trade Size - Steel
Overview
EMT Compression Connector 3-1/2 Inch Trade Size - Steel
Bond EMT conduit to a box or enclosure with RACO® compression connectors. Provides concrete-tight connections. Offered in either insulated or noninsulated. Suitable for applications above 600V.
Also known as: 050169029442, 2944, RAC2944
Features & Benefits
- Steel construction ensures mechanical protection
- Zinc-electroplated for added corrosion protection
- Noninsulated
- cULus
- Available in trade sizes of 1/2 in. through 4 in.
Specifications
| Diameter: | 3 1/2 in |
| Material: | Steel |
| Insulation: | Non-Insulated |
| Diameter: | 3 1/2 in |
| Insulation: | Non-Insulated |
| Material: | Steel |