Panel For Concept Enclosure, 24" x 16", Steel

Item #: 0222411

Cat #: CP2416

UPC: 783510785604

$ 110.61 EA
Company wide:
7 in stock
Panel, 22.20x14.20, Size/Dims: fits 24.00x16.00, Material/Finish: Steel/White.

Overview

Panel, 22.20x14.20, Size/Dims: fits 24.00x16.00, Material/Finish: Steel/White.

nVent HOFFMAN HOFCP2416 panels are taller and wider than corresponding NEMA-size panels. Metal panels are 14 or 12 gauge steel and painted white or have a conductive finish. They include a formed flange along any side that is longer than 22.20 in. (564 MM). Optional wood panels are made of 3/4-IN. plywood, pre-cut and pre-drilled to install on panel mounting studs in the rear of the cabinet.

Also known as: 783510785604, CP2416, HOFCP2416

Features & Benefits

  • Painted white or conductive finish
  • Include a formed flange along any side that is longer than 22.20 in (564 mm)
  • Optional wood panels are made of 3/4-in plywood, pre-cut and pre-drilled to install on panel mounting studs in the rear of the cabinet

Specifications

Height: 24 in
Color: White
Width: 16 in
Material: Steel
Special Program: Hoffman On Demand
Height: 24 in
Width: 16 in
Special Program: Hoffman On Demand
Color: White
Material: Steel