Conduit Body With Cover/Gasket, Type: LR, Size: 1/2", Aluminum

Item #: 0222406

Cat #: LR50CG

UPC: 781002107620

$ 30.92 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body With Cover and Neoprene Gasket, Type: LR, Size: 1/2 Inch, Aluminum

Overview

Conduit Body With Cover and Neoprene Gasket, Type: LR, Size: 1/2 Inch, Aluminum

Dottie conduit bodies are designed to allow for easy access to the interior of a conduit system for wire pulling and splicing. They are compatible with both IMC and Rigid Conduit and feature a removable cover and gasket for maintenance work.

Also known as: 781002107620, LR50CG, DOTLR50CG

Specifications

Type: Type LR
Material: Aluminum
Hub Diameter: 1/2 in
Type: Type LR
Hub Diameter: 1/2 in
Material: Aluminum