
Conduit Body With Cover/Gasket, Type: LR, Size: 1-1/4", Aluminum
Item #: 0222402
Cat #: LR125CG
UPC: 781002107682
$ 90.29 EA
Company wide:
0
in stock
Documents & Guides
Conduit Body With Cover and Neoprene Gasket, Type: LR, Size: 1-1/4 Inch, Aluminum
Overview
Conduit Body With Cover and Neoprene Gasket, Type: LR, Size: 1-1/4 Inch, Aluminum
Dottie conduit bodies are designed to allow for easy access to the interior of a conduit system for wire pulling and splicing. They are compatible with both IMC and Rigid Conduit and feature a removable cover and gasket for maintenance work.
Also known as: 781002107682, LR125CG, DOTLR125CG
Specifications
| Type: | Type LR |
| Material: | Aluminum |
| Hub Diameter: | 1 1/4 in |
| Type: | Type LR |
| Hub Diameter: | 1 1/4 in |
| Material: | Aluminum |