Sealing Locknut, 3", Steel

Item #: 0222390

Cat #: LNS300

UPC: 781002123408

$ 23.82 EA
Company wide:
0 in stock
Documents & Guides
Sealing Locknut, 3 Inch, Threaded, Steel, For Use With Rigid/IMC/EMT Conduit

Overview

Sealing Locknut, 3 Inch, Threaded, Steel, For Use With Rigid/IMC/EMT Conduit

Sealing Locknuts are used to secure threaded fittings, rigid conduit, or IMC steel to enclosures. They are used in liquid tight applications to seal against water and oil.

Also known as: 781002123408, LNS300, DOTLNS300

Specifications

Diameter: 3 in
Material: Steel
Diameter: 3 in
Material: Steel