Conduit Body, Type: LL, Size: 2-1/2", Cover/Gasket, Aluminum

Item #: 0222368

Cat #: LL250CG

UPC: 781002107545

$ 574.75 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body, Type: LL, Size: 2-1/2 Inch, Includes Cover and Gasket, Material: Aluminum, For Use With Rigid/IMC Conduit

Overview

Conduit Body, Type: LL, Size: 2-1/2 Inch, Includes Cover and Gasket, Material: Aluminum, For Use With Rigid/IMC Conduit

Dottie conduit bodies are designed to allow for easy access to the interior of a conduit system for wire pulling and splicing. They are compatible with both IMC and Rigid Conduit and feature a removable cover and gasket for maintenance work.

Also known as: 781002107545, LL250CG, DOTLL250CG

Specifications

Type: Type LL
Material: Aluminum
Hub Diameter: 2 1/2 in
Type: Type LL
Hub Diameter: 2 1/2 in
Material: Aluminum