Conduit Body, Type LL, 2", Cover/Gasket Included, Aluminum

Item #: 0222366

Cat #: LL200CG

UPC: 781002107521

$ 182.69 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body, Type LL, 2 Inch, Cover/Gasket Included, Aluminum

Overview

Conduit Body, Type LL, 2 Inch, Cover/Gasket Included, Aluminum

Dottie conduit bodies are designed to allow for easy access to the interior of a conduit system for wire pulling and splicing. They are compatible with both IMC and Rigid Conduit and feature a removable cover and gasket for maintenance work.

Also known as: 781002107521, LL200CG, DOTLL200CG

Specifications

Type: Type LL
Material: Aluminum
Hub Diameter: 2 in
Type: Type LL
Hub Diameter: 2 in
Material: Aluminum