Conduit Body, Type LL, 1", Cover/Gasket, Aluminum

Item #: 0222359

Cat #: LL100CG

UPC: 781002107460

$ 56.92 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body, Type: LL, 1 Inch, Cover/Gasket Included, Aluminum, For Use With Rigid/IMC Conduit

Overview

Conduit Body, Type: LL, 1 Inch, Cover/Gasket Included, Aluminum, For Use With Rigid/IMC Conduit

Dottie conduit bodies are designed to allow for easy access to the interior of a conduit system for wire pulling and splicing. They are compatible with both IMC and Rigid Conduit and feature a removable cover and gasket for maintenance work.

Also known as: 781002107460, LL100CG, DOTLL100CG

Specifications

Type: Type LL
Material: Aluminum
Hub Diameter: 1 in
Type: Type LL
Hub Diameter: 1 in
Material: Aluminum