Conduit Body, Type: LB, Size: 2", Cover/Gasket, Aluminum

Item #: 0222351

Cat #: LB200CG

UPC: 781002107323

$ 182.69 EA
Company wide:
2 in stock
Documents & Guides
Conduit Body, Type: LB, Size: 2 Inch, Includes Cover and Gasket, Material: Aluminum, For Use With Rigid/IMC Conduit

Overview

Conduit Body, Type: LB, Size: 2 Inch, Includes Cover and Gasket, Material: Aluminum, For Use With Rigid/IMC Conduit

Dottie conduit bodies are designed to allow for easy access to the interior of a conduit system for wire pulling and splicing. They are compatible with both IMC and Rigid Conduit and feature a removable cover and gasket for maintenance work.

Also known as: 781002107323, LB200CG, DOTLB200CG

Specifications

Type: Type LB
Material: Aluminum
Hub Diameter: 2 in
Type: Type LB
Hub Diameter: 2 in
Material: Aluminum