Conduit Body, Type: LB, Size: 1-1/2", Cover/Gasket, Aluminum

Item #: 0222350

Cat #: LB150CG

UPC: 781002107309

$ 109.91 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body, Type: LB, Size: 1-1/2 Inch, Includes Cover and Gasket, Material: Aluminum, For Use With Rigid/IMC Conduit

Overview

Conduit Body, Type: LB, Size: 1-1/2 Inch, Includes Cover and Gasket, Material: Aluminum, For Use With Rigid/IMC Conduit

Dottie conduit bodies are designed to allow for easy access to the interior of a conduit system for wire pulling and splicing. They are compatible with both IMC and Rigid Conduit and feature a removable cover and gasket for maintenance work.

Also known as: 781002107309, LB150CG, DOTLB150CG

Specifications

Type: Type LB
Material: Aluminum
Hub Diameter: 1 1/2 in
Type: Type LB
Hub Diameter: 1 1/2 in
Material: Aluminum