5/16 X 6 Hex Head Lag Screws Zinc Plated

Item #: 0222347

Cat #: LAG5166

UPC: 781002586708

$ 1.51 EA
Company wide:
26 in stock
Documents & Guides
5/16 X 6 Hex Head Lag Screws Zinc Plated

Overview

5/16 X 6 Hex Head Lag Screws Zinc Plated

Lag Screws are heavy duty fasteners used to connect heavy lumber or other materials that bear a strenuous load. They are manufactured from low carbon steel and can be used with lag shields in a variety of masonry applications, such as concrete, brick, and mortar. Lag Screws can also be used where standard wood screws are too short or small. In some applications, a pilot hole may be pre-drilled to prevent splitting or snapping. ASME B18.2.1 cover the requirements for steel lag screws.

Also known as: 781002586708, LAG5166, DOTLAG5166

Specifications

Drive: Hex
Length: 6 in
Diameter: 5/16 in
Material: Steel
Drive: Hex
Diameter: 5/16 in
Length: 6 in
Material: Steel