Knockout Seal, 1", Snap-In, Steel

Item #: 0222340

Cat #: KO100

UPC: 781002160205

$ 1.97 EA
Company wide:
62 in stock
Documents & Guides
1", Knockout Seal, Snap-In, Steel

Overview

1", Knockout Seal, Snap-In, Steel

Knockout Seals are used to seal exposed knock-out holes in metal enclosures or outlet boxes.

Also known as: 781002160205, KO100, DOTKO100

Specifications

Diameter: 1 in
Material: Steel
Standards: California Proposition 65
Diameter: 1 in
Standards: California Proposition 65
Material: Steel