Ground Rod Clamp, 1/2" Rod, 10 to 2 AWG, Bronze

Item #: 0222333

Cat #: GR12

UPC: 781002105008

$ 5.72 EA
Company wide:
0 in stock
Documents & Guides
Ground Rod Clamp, 1/2" Rod, 10 to 2 AWG, Bronze

Overview

Ground Rod Clamp, 1/2" Rod, 10 to 2 AWG, Bronze

Ground Rod Clamps are manufactured from high strength, highly conductive copper alloys that are suitable for direct burial in ground and concrete. They are intended to be used to connect copper wire to a copper ground rod or rebar and come assembled with a bronze hex head bolt.

Also known as: 781002105008, GR12, DOTGR12

Specifications

Material: Bronze
Allowable Gauge Range: 6 - 4
Material: Bronze
Allowable Gauge Range: 6 - 4