
Fender Washer, 5/16 x 1-1/2", Stainless Steel
Item #: 0222332
Cat #: FENWS516112
UPC: 781002699149
$ 1.51 EA
Company wide:
0
in stock
Fender Washer, Size: 5/16 x 1-1/2 Inch, Stainless Steel
Overview
Fender Washer, Size: 5/16 x 1-1/2 Inch, Stainless Steel
Stainless Steel Fender Washers differ from Stainless Steel Flat Washers in that their outside diameters are much larger in proportion to their center holes. With this design, a fender washer‚ can be placed under the head of a bolt or nut, to help distribute forces applied when tightening, or to cover an oversized hole.
Also known as: 781002699149, FENWS516112, DOTFENWS516112
Specifications
| Length: | 1 1/2 in |
| Material: | Stainless Steel |
| Diameter: | 5/16 in |
| Length: | 1 1/2 in |
| Diameter: | 5/16 in |
| Material: | Stainless Steel |