Cable Tie, Standard, 7.4" Long, Nylon, Red, 1000/Pack

Item #: 0222326

Cat #: PLT2S-M2

UPC: 074983549184

$ 0.13 EA
Company wide:
0 in stock
Cable Tie, Nylon, Standard Cross Section, Red, 7.4 Inch Long, .190 Inch Wide, 2" Maximum Bundle Diameter, 50 Pound Minimum Loop Tensile Strength, Pack of 1000

Overview

Cable Tie, Nylon, Standard Cross Section, Red, 7.4 Inch Long, .190 Inch Wide, 2" Maximum Bundle Diameter, 50 Pound Minimum Loop Tensile Strength, Pack of 1000
Also known as: 074983549184, PLT2S-M2, PDTPLT2SM2

Specifications

Color: Red
Width: 0.190 in
Size: Standard
Weight Capacity: 50 lbs
Material: Nylon
Length: 7.400 in
Product Thickness: 0.052 in
Family / Style: Pan-Ty®
Color: Red
Size: Standard
Material: Nylon
Product Thickness: 0.052 in
Width: 0.190 in
Weight Capacity: 50 lbs
Length: 7.400 in
Family / Style: Pan-Ty®