3
more

$ 4.18 EA
Company wide:
0
in stock
Documents & Guides
Base Spacer- 6" x 2" Snap-Loc, Material: Non-Metallic.
Overview
Base Spacer- 6" x 2" Snap-Loc, Material: Non-Metallic.
6 Inches x 2 Inches Snap-Loc Styrene Base Spacer
Also known as: 034481004400, S288RJN, CARS288RJN
Specifications
| Material: | PVC |
| Diameter: | 6 in |
| Material: | PVC |
| Diameter: | 6 in |