BUSS TI600 TRIP IND FUSE>ET/MT

Item #: 0222309

Cat #: TI600

UPC: 051712562560

$ 138.98 EA
Company wide:
0 in stock
Documents & Guides
BUS TI600 TRIP-INDICATOR FUSE 600V

Overview

BUS TI600 TRIP-INDICATOR FUSE 600V
Also known as: 051712562560, TI600, BUSTI600

Specifications

Amps: 600
Mounting: Device
Volts DC: 600
Class: BS
Family / Style: BS88
Length: 55.700 mm
Amps: 600
Volts DC: 600
Family / Style: BS88
Mounting: Device
Class: BS
Length: 55.700 mm