Cable Tie, Standard, UV Nylon, 7-1/2" Long, Black, 100/PK

Item #: 0222307

Cat #: DT6B

UPC: 781002505068

$ 0.21 EA
Company wide:
0 in stock
Documents & Guides
Cable Tie, Standard Cross Section, Weather Resistant Nylon, 7-1/2" Long, .180" Wide, .052" Thick, Black, 50lb Tensile Strength, 1.875" Bundle Diameter, 100/PK

Overview

Cable Tie, Standard Cross Section, Weather Resistant Nylon, 7-1/2" Long, .180" Wide, .052" Thick, Black, 50lb Tensile Strength, 1.875" Bundle Diameter, 100/PK

UV Black Cable Ties are a cable fastening device used for a multitude of applications. They are manufactured from 6/6 Nylon and are ideal for use in industrial, electrical, MRO, wire bundling and cable management applications.

Also known as: 781002505068, DT6B, DOTDT6B

Specifications

Width: 0.180 in
Color: Black
Weight Capacity: 50 lbs
Material: Nylon
Length: 7.560 in
Width: 0.180 in
Weight Capacity: 50 lbs
Length: 7.560 in
Color: Black
Material: Nylon