Cable Tie, Standard, Nylon, 7-1/2" Long, Natural Color, 100/PK

Item #: 0222295

Cat #: DT6

UPC: 781002500063

$ 0.21 EA
Company wide:
0 in stock
Documents & Guides
Cable Tie, Standard Cross Section, Nylon, 7-1/2" Long, .180" Wide, .052" Thick, Natural Color, 50lb Tensile Strength, 1.875" Bundle Diameter, 100/PK

Overview

Cable Tie, Standard Cross Section, Nylon, 7-1/2" Long, .180" Wide, .052" Thick, Natural Color, 50lb Tensile Strength, 1.875" Bundle Diameter, 100/PK

Natural Cable Ties are a cable fastening device used for a multitude of applications. They are manufactured from 6/6 Nylon and are ideal for use in industrial, electrical, MRO, wire bundling and cable management applications.

Also known as: 781002500063, DT6, DOTDT6

Specifications

Width: 0.180 in
Color: Natural
Weight Capacity: 50 lbs
Material: Nylon
Length: 7.560 in
Width: 0.180 in
Weight Capacity: 50 lbs
Length: 7.560 in
Color: Natural
Material: Nylon