Cable Tie, Standard, Nylon, Natural Color, 4" Long, 100/Pk

Item #: 0222293

Cat #: DT4

UPC: 781002500049

$ 0.14 EA
Company wide:
0 in stock
Documents & Guides
Cable Tie, Standard Use, Locking, Nylon, Natural Color, Standard Cross Section, 4 In Length, .094 In Width, 18 lb Tensile Strength, 13/16 In Max Bundle Dia., Order in Multiples of 100

Overview

Cable Tie, Standard Use, Locking, Nylon, Natural Color, Standard Cross Section, 4 In Length, .094 In Width, 18 lb Tensile Strength, 13/16 In Max Bundle Dia., Order in Multiples of 100

Natural Cable Ties are a cable fastening device used for a multitude of applications. They are manufactured from 6/6 Nylon and are ideal for use in industrial, electrical, MRO, wire bundling and cable management applications.

Also known as: 781002500049, DT4, DOTDT4

Specifications

Color: Natural
Width: 0.095 in
Weight Capacity: 18 lbs
Material: Nylon
Length: 4.120 in
Color: Natural
Weight Capacity: 18 lbs
Length: 4.120 in
Width: 0.095 in
Material: Nylon