1
more

Cable Tie, Heavy-Duty, Nylon, 36" Long, Natural Color, 50/PK
Item #: 0222292
Cat #: DT36H
UPC: 781002510345
$ 2.17 EA
Company wide:
0
in stock
Documents & Guides
Cable Tie, Heavy-Duty Cross Section, Nylon, 36 Inch Long, .340 Inch Wide, .090 Inch Thick, Natural Color, 175lb Tensile Strength, 11 Inch Bundle Diameter, 50/PK
Overview
Cable Tie, Heavy-Duty Cross Section, Nylon, 36 Inch Long, .340 Inch Wide, .090 Inch Thick, Natural Color, 175lb Tensile Strength, 11 Inch Bundle Diameter, 50/PK
Natural Heavy Duty Cable Ties are a cable fastening device used for a multitude of applications. They are manufactured from 6/6 Nylon and are ideal for use in industrial, electrical and MRO applications.
Also known as: 781002510345, DT36H, DOTDT36H
Specifications
| Width: | 0.340 in |
| Color: | Natural |
| Weight Capacity: | 175 lbs |
| Material: | Nylon |
| Length: | 37.250 in |
| Width: | 0.340 in |
| Weight Capacity: | 175 lbs |
| Length: | 37.250 in |
| Color: | Natural |
| Material: | Nylon |