Duct Tape, 2" x 60 Yards, Silver

Item #: 0222291

Cat #: DT260

UPC: 781002281009

$ 33.96 EA
Company wide:
0 in stock
Documents & Guides
Duct Tape, Silver, 2 Inch x 60 Yards, 9 Mil Cloth Backing

Overview

Duct Tape, Silver, 2 Inch x 60 Yards, 9 Mil Cloth Backing

Duct Tape is an all purpose, polyethylene coated, utility grade cloth tape that adheres to all types of surfaces. It is excellent for general repairs, bundling, patching, sealing and many other applications. It tears straight and is curl resistant.

Also known as: 781002281009, DT260, DOTDT260

Specifications

Width: 2 in
Color: Silver
Material: Polyethylene
Length: 180 ft
Width: 2 in
Material: Polyethylene
Color: Silver
Length: 180 ft