Cable Tie, Heavy-Duty, Nylon, 25-1/4" Long, Natural Color, 50/PK

Item #: 0222290

Cat #: DT21H

UPC: 781002510215

$ 1.16 EA
Company wide:
0 in stock
Documents & Guides
Cable Tie, Heavy-Duty Cross Section, Nylon, 25-1/4" Long, .340" Wide, .090" Thick, Natural Color, 175lb Tensile Strength, 7.18" Bundle Diameter, 50/PK

Overview

Cable Tie, Heavy-Duty Cross Section, Nylon, 25-1/4" Long, .340" Wide, .090" Thick, Natural Color, 175lb Tensile Strength, 7.18" Bundle Diameter, 50/PK

Natural Heavy Duty Cable Ties are a cable fastening device used for a multitude of applications. They are manufactured from 6/6 Nylon and are ideal for use in industrial, electrical and MRO applications.

Also known as: 781002510215, DT21H, DOTDT21H

Specifications

Width: 0.340 in
Color: Natural
Weight Capacity: 175 lbs
Material: Nylon
Length: 25.250 in
Width: 0.340 in
Weight Capacity: 175 lbs
Length: 25.250 in
Color: Natural
Material: Nylon