Cable Tie, Heavy-Duty, UV Nylon, 15" Long, Black, 120lb Rating, 50/PK

Item #: 0222288

Cat #: DT14HB

UPC: 781002515142

$ 0.77 EA
Company wide:
0 in stock
Documents & Guides
Cable Tie, Heavy-Duty Cross Section, Weather Resistant Nylon, 15" Long, .300" Wide, .076" Thick, Black, 120lb Tensile Strength, 4" Bundle Diameter, 50/PK

Overview

Cable Tie, Heavy-Duty Cross Section, Weather Resistant Nylon, 15" Long, .300" Wide, .076" Thick, Black, 120lb Tensile Strength, 4" Bundle Diameter, 50/PK

UV Black Heavy Duty Cable Ties are a cable fastening device used for a multitude of applications. They are manufactured from 6/6 Nylon and are ideal for use in industrial, electrical and MRO applications.

Also known as: 781002515142, DT14HB, DOTDT14HB

Specifications

Color: Black
Width: 0.300 in
Weight Capacity: 120 lbs
Material: Nylon
Length: 15.090 in
Color: Black
Weight Capacity: 120 lbs
Length: 15.090 in
Width: 0.300 in
Material: Nylon