Cable Tie, Standard, Nylon, 11.25" Long, Natural Color, 50lb Rating, 100/PK

Item #: 0222282

Cat #: DT11

UPC: 781002500117

$ 0.39 EA
Company wide:
0 in stock
Documents & Guides
Cable Tie, Standard, Nylon, 11.25" Long, .180" Wide, .052" Thick, 3.062" Max Bundle Diameter, Natural Color, 50lb Rating, 100/PK

Overview

Cable Tie, Standard, Nylon, 11.25" Long, .180" Wide, .052" Thick, 3.062" Max Bundle Diameter, Natural Color, 50lb Rating, 100/PK

Natural Cable Ties are a cable fastening device used for a multitude of applications. They are manufactured from 6/6 Nylon and are ideal for use in industrial, electrical, MRO, wire bundling and cable management applications.

Also known as: 781002500117, DT11, DOTDT11

Specifications

Width: 0.180 in
Color: Natural
Weight Capacity: 50 lbs
Material: Nylon
Length: 11.250 in
Width: 0.180 in
Weight Capacity: 50 lbs
Length: 11.250 in
Color: Natural
Material: Nylon