Conduit Nipple, 4", Zinc Alloy

Item #: 0222266

Cat #: CN400

UPC: 781002677062

$ 77.24 EA
Company wide:
0 in stock
Conduit Chase Nipple, Trade Size: 4 Inch, Material: Zinc Alloy

Overview

Conduit Chase Nipple, Trade Size: 4 Inch, Material: Zinc Alloy

Conduit Nipples are used in conjunction with a locknut to connect threaded conduit to an enclosure knockout. They can also be used as a short raceway between boxes/enclosures.

Also known as: 781002677062, CN400, DOTCN400, CHASE NIPPLE

Specifications

Diameter: 4 in
Material: Zinc Alloy
Diameter: 4 in
Material: Zinc Alloy