Conduit Nipple, 1", Zinc Alloy

Item #: 0222265

Cat #: CN100

UPC: 781002102106

$ 2.88 EA
Company wide:
0 in stock
Conduit Chase Nipple, Trade Size: 1 Inch, Material: Zinc Alloy

Overview

Conduit Chase Nipple, Trade Size: 1 Inch, Material: Zinc Alloy

Conduit Nipples are used in conjunction with a locknut to connect threaded conduit to an enclosure knockout. They can also be used as a short raceway between boxes/enclosures.

Also known as: 781002102106, CN100, DOTCN100

Specifications

Diameter: 1 in
Material: Zinc Alloy
Diameter: 1 in
Material: Zinc Alloy