#16 Gauge Jack Chain

Item #: 0222264

Cat #: CH1616

UPC: 781002274902

$ 0.95 EA
Company wide:
0 in stock
Documents & Guides
Jack Chain. Size: #16 Gauge, 0.08" Diameter. Work Load: 10 lbs. Break Load: 40 lbs. Bright Galvanized Steel. Length: 100 ft. *Dottie Part # 27490.*

Overview

Jack Chain. Size: #16 Gauge, 0.08" Diameter. Work Load: 10 lbs. Break Load: 40 lbs. Bright Galvanized Steel. Length: 100 ft. *Dottie Part # 27490.*

Jack Chain is a weldess chain manufactured from thin wire that is formed into figure-eight shaped links. It is ideal for hanging light fixtures, signs and other general utility applications.

Also known as: 781002274902, CH1616, DOTCH1616

Specifications

Length: 100 ft
Material: Steel
Diameter: 0.080 in
Length: 100 ft
Diameter: 0.080 in
Material: Steel