Conduit Body W/ Cover/Gasket, Type C, 4", Die Cast Aluminum

Item #: 0222261

Cat #: C400CG

UPC: 781002107200

$ 1205.64 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body With Cover/Gasket, Type C, Size: 4 Inch, Die Cast Aluminum

Overview

Conduit Body With Cover/Gasket, Type C, Size: 4 Inch, Die Cast Aluminum

Dottie conduit bodies are designed to allow for easy access to the interior of a conduit system for wire pulling and splicing. They are compatible with both IMC and Rigid Conduit and feature a removable cover and gasket for maintenance work.

Also known as: 781002107200, C400CG, DOTC400CG

Specifications

Material: Die Cast Aluminum
Type: Type C
Hub Diameter: 4 in
Material: Die Cast Aluminum
Hub Diameter: 4 in
Type: Type C