Conduit Body, Type: C, Size: 2", Cover/Gasket, Aluminum

Item #: 0222259

Cat #: C200CG

UPC: 781002107125

$ 182.69 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body, Type: C, Size: 2 Inch, Includes Cover and Gasket, Material: Aluminum

Overview

Conduit Body, Type: C, Size: 2 Inch, Includes Cover and Gasket, Material: Aluminum

Dottie conduit bodies are designed to allow for easy access to the interior of a conduit system for wire pulling and splicing. They are compatible with both IMC and Rigid Conduit and feature a removable cover and gasket for maintenance work.

Also known as: 781002107125, C200CG, DOTC200CG

Specifications

Type: Type C
Material: Aluminum
Hub Diameter: 2 in
Type: Type C
Hub Diameter: 2 in
Material: Aluminum