
Beam Clamp, 5/16" x 1-3/8", Rod Size: 3/8-16, Steel
Item #: 0222252
Cat #: BK38
UPC: 781002100959
$ 7.51 EA
Company wide:
25
in stock
Documents & Guides
Beam Clamp, 5/16 Inch x 1-3/8 Inch, Rod Size 3/8"-16, Steel
Overview
Beam Clamp, 5/16 Inch x 1-3/8 Inch, Rod Size 3/8"-16, Steel
Beam Clamps are secured to the outside of an I-beam, girder, or other structural member to provide a mounting base for conduit hangers or threaded rod.
Also known as: 781002100959, BK38, DOTBK38
Specifications
| Diameter: | 1 3/8 in |
| Material: | Steel |
| Diameter: | 1 3/8 in |
| Material: | Steel |