Beam Clamp, 1/4" x 1", Rod Size: 1/4-20, Steel

Item #: 0222251

Cat #: BK14

UPC: 781002100904

$ 2.73 EA
Company wide:
190 in stock
Documents & Guides
Beam Clamp, 1/4 inch x 1 inch, Rod Size: 1/4-20, Steel

Overview

Beam Clamp, 1/4 inch x 1 inch, Rod Size: 1/4-20, Steel

Beam Clamps are secured to the outside of an I-beam, girder, or other structural member to provide a mounting base for conduit hangers or threaded rod.

Also known as: 781002100904, BK14, DOTBK14

Specifications

Diameter: 1 in
Material: Steel
Diameter: 1 in
Material: Steel