Touch Up Paint, Rust Proof, Light Gray

Item #: 0222241

Cat #: 361

UPC: 088193003619

$ 20.83 EA
Company wide:
71 in stock
Touch Up Paint, Rust Proof, Solvent Base, Light Gray, 15 Minute Dry Time, Flammability: Flammable Aerosol Under Conditions Of Sparks, Flame Or Hot Surfaces, Specific Gravity: 0.9, Container: 16 Oz Aerosol Can.

Overview

Touch Up Paint, Rust Proof, Solvent Base, Light Gray, 15 Minute Dry Time, Flammability: Flammable Aerosol Under Conditions Of Sparks, Flame Or Hot Surfaces, Specific Gravity: 0.9, Container: 16 Oz Aerosol Can.

Rust Proof Any-Way Paint is a high-quality, rust proofing, industrial maintenance enamel coating formulated for light to moderate interior/exterior exposures. It sprays in any direction and adheres to any surface.

Also known as: 088193003619, 361, DOT361

Specifications

Color: Light Gray
Type: Paint
Size: 16 oz
Color: Light Gray
Size: 16 oz
Type: Paint