Economy Grade Electrical Tape, Vinyl, White, 3/4" x 60'

Item #: 0222239

Cat #: 360WHT

UPC: 781002847618

$ 9.42 EA
Company wide:
0 in stock
Documents & Guides
Economy Grade Vinyl Electrical Tape, General Purpose, Size: 3/4 Inch Width, 60 Foot Length, Color: White

Overview

Economy Grade Vinyl Electrical Tape, General Purpose, Size: 3/4 Inch Width, 60 Foot Length, Color: White

Electrical Tape has a wide variety of applications, but is mainly used for protection and insulation over wires and connectors, splicing and filler compounds, wire harnessing and home maintenance, and the holding of high voltage electrical appliances.

Also known as: 781002847618, 360WHT, DOT360WHT

Specifications

Width: 3/4 in
Length: 60 ft
Material: Vinyl
Color: White
Width: 3/4 in
Material: Vinyl
Length: 60 ft
Color: White