Economy Grade Electrical Tape, Vinyl, Green, 3/4" x 60'

Item #: 0222232

Cat #: 360GRN

UPC: 781002847571

$ 9.42 EA
Company wide:
0 in stock
Documents & Guides
Economy Grade Vinyl Electrical Tape, General Purpose, Size: 3/4 Inch Width, 60 Foot Length, Color: Green

Overview

Economy Grade Vinyl Electrical Tape, General Purpose, Size: 3/4 Inch Width, 60 Foot Length, Color: Green

Electrical Tape has a wide variety of applications, but is mainly used for protection and insulation over wires and connectors, splicing and filler compounds, wire harnessing and home maintenance, and the holding of high voltage electrical appliances.

Also known as: 781002847571, 360GRN, DOT360GRN

Specifications

Width: 3/4 in
Length: 60 ft
Color: Green
Material: Vinyl
Width: 3/4 in
Color: Green
Length: 60 ft
Material: Vinyl