HF Contact Cleaner - 11oz Aerosol Spray Can

Item #: 0222230

Cat #: 02125

UPC: 078254021256

Company wide:
0 in stock
Documents & Guides
HF Contact Cleaner, Application: Cleans Plastics, Insulators, Electrical/Electronic Equipment, Electromechanical Assemblies, Includes: 11 oz Aerosol Spray Can ***DISCONTINUED***

Overview

HF Contact Cleaner, Application: Cleans Plastics, Insulators, Electrical/Electronic Equipment, Electromechanical Assemblies, Includes: 11 oz Aerosol Spray Can ***DISCONTINUED***

A petroleum distillate based precision cleaner w/ a flash point 205°F. Consider as alternative to CFC's when applications require higher flashpoints.

Also known as: 078254021256, 02125, CRC02125

Specifications

Size: 11, 16, 11 oz
Color: Clear
Type: Contact Cleaner, Cleaner
Size: 11, 16, 11 oz
Type: Contact Cleaner, Cleaner
Color: Clear