Pull Line, 140 lbs

Item #: 0222223

Cat #: 3000

UPC: 781002300007

$ 196.22 EA
Company wide:
0 in stock
Documents & Guides
Measuring Tape, Pull Line, Material: Polyester, Length: 3,000 ft, Tensile Strength: 140 lbs. **Dottie Part # 30000**

Overview

Measuring Tape, Pull Line, Material: Polyester, Length: 3,000 ft, Tensile Strength: 140 lbs. **Dottie Part # 30000**

Conduit Measuring Tape is used to fish and measure conduit runs in one operation. It is sequentially marked in one foot increments and is manufactured from a strong, abrasion resistant, waterproof polyester. It will not rot and is mildew resistant and can be fished into conduit and is allowed to remain for an extended period of time for future use.

Also known as: 781002300007, 3000, DOT3000

Specifications

Material: Polyester
Type: Conduit Measuring Tape, Tape Measure
Length: 3000 ft
Material: Polyester
Length: 3000 ft
Type: Conduit Measuring Tape, Tape Measure