Ground Clamp, 1/2" to 1", With 1/2" Hubs, Bronze

Item #: 0222219

Cat #: 29BRZ

UPC: 781002100546

$ 25.29 EA
Company wide:
0 in stock
Documents & Guides
Ground Clamp, 1/2 Inch to 1 Inch, With 1/2 Inch Hubs, Bronze

Overview

Ground Clamp, 1/2 Inch to 1 Inch, With 1/2 Inch Hubs, Bronze

Ground Clamps with Hubs are used to connect conduit (Rigid or IMC) to steel or copper water pipe and provide a ground wire termination point. They are manufactured from a highly conductive copper alloy and have steel or bronze screws.

Also known as: 781002100546, 29BRZ, DOT29BRZ

Specifications

Diameter: 1/2 in
Material: Bronze
Allowable Gauge Range: 10 - 6
Diameter: 1/2 in
Allowable Gauge Range: 10 - 6
Material: Bronze