Bare Ground Clamps, 1/2" to 1", Malleable

Item #: 0222216

Cat #: 20M

UPC: 781002100102

$ 4.24 EA
Company wide:
0 in stock
Documents & Guides
Bare Ground Clamps, Pipe Size: 1/2 Inch to 1 Inch, Pressure Cast Malleable Finish, For Use in Grounding Bare Copper Wire to Water Pipe, Rebar, Ground Rod or Copper Water Tubing.

Overview

Bare Ground Clamps, Pipe Size: 1/2 Inch to 1 Inch, Pressure Cast Malleable Finish, For Use in Grounding Bare Copper Wire to Water Pipe, Rebar, Ground Rod or Copper Water Tubing.

Bare Ground Clamps are used to connect bare copper wire to rebar, ground rod, steel water pipe and copper water tubing for grounding. They are manufactured from highly conductive copper alloy. Select modes are suitable for direct burial.

Also known as: 781002100102, 20M, DOT20M

Specifications

Diameter: 3/4 in, 1/2 in, 1 in
Material: Copper Alloy
Allowable Gauge Range: 8 - 2
Diameter: 3/4 in, 1/2 in, 1 in
Allowable Gauge Range: 8 - 2
Material: Copper Alloy