Armored Ground Clamp, 2-1/2" to 4", Bronze

Item #: 0222211

Cat #: 1102

UPC: 781002100478

$ 85.16 EA
Company wide:
0 in stock
Documents & Guides
Armored Ground Clamp, Pipe Size: 2-1/2 Inch to 4 Inch, Material: Bronze

Overview

Armored Ground Clamp, Pipe Size: 2-1/2 Inch to 4 Inch, Material: Bronze

Armored Ground Clamps are used to connect bare or armored copper wire to steel water pipe for grounding. They feature an integral clamp that securely holds armor conduit, and a set screw that tightly grips bare copper wire, decreasing the chances of the grounding conductors being pulled out. They are manufactured with a highly conductive copper alloy.

Also known as: 781002100478, 1102, DOT1102

Specifications

Diameter: 3/4 in, 1/2 in, 1 in
Material: Bronze
Standards: California Proposition 65
Allowable Gauge Range: 8 - 6
Diameter: 3/4 in, 1/2 in, 1 in
Standards: California Proposition 65
Material: Bronze
Allowable Gauge Range: 8 - 6