Dim Sld SP/3Way LT 1000W Inc Mlv Pset WH

Item #: 0222207

Cat #: SI10P-W

UPC: 032664663734

$ 34.57 EA
Company wide:
0 in stock
Documents & Guides
Eaton slide dimmer, No neutral required, #14 -12 AWG, Flush, 120 Vac, Back and side, Maintained, White, 60 Hz, Incandescent, halogen, MLV, Single-pole, Three-way, Single-phase, Polycarbonate, 1000W 663734

Overview

Eaton slide dimmer, No neutral required, #14 -12 AWG, Flush, 120 Vac, Back and side, Maintained, White, 60 Hz, Incandescent, halogen, MLV, Single-pole, Three-way, Single-phase, Polycarbonate, 1000W 663734

Using the latest in dimming technology, Eaton's dimmers let you adjust the level of your lighting at the light switch, so you can bring the right look to the room and save money at the same time. That's because lighting controls reduce the amount of electricity used by your lights, which saves electricity, reduces utility bills and extends the life of the bulb. Eaton's lighting controls are compatible with most common lighting loads, including LED, CFL, MLV, ELV and Fluorescent; and they come in multiple styles and colors, you can select the perfect dimmer for every room in your home or commercial building.

Also known as: 032664663734, SI10P-W, CWDSI10PW

Specifications

Type: 3-Way, Preset, Single-Pole
Material: Polycarbonate
Volts AC: 120
Color: White
Wattage: 1000
Dimmable: Yes
Light Technology: Halogen
Type: 3-Way, Preset, Single-Pole
Volts AC: 120
Wattage: 1000
Light Technology: Halogen
Material: Polycarbonate
Color: White
Dimmable: Yes