Dim Deco SP/3Way 600W120V IncMlv Pset WH

Item #: 0222189

Cat #: DI06P-W

UPC: 032664662386

Company wide:
0 in stock
Documents & Guides
Eaton decorator dimmer, Preset feature, #14 - 12 AWG, 120V, Bck and sd wiring, Slide actuator, Wire lead connect, Wht, Indoor, 60 Hz, incand, halo, MLV, 1-pole, 3-way, Polycarb housing, 600W 662386

Overview

Eaton decorator dimmer, Preset feature, #14 - 12 AWG, 120V, Bck and sd wiring, Slide actuator, Wire lead connect, Wht, Indoor, 60 Hz, incand, halo, MLV, 1-pole, 3-way, Polycarb housing, 600W 662386

Using the latest in dimming technology, Eaton's dimmers let you adjust the level of your lighting at the light switch, so you can bring the right look to the room and save money at the same time. That's because lighting controls reduce the amount of electricity used by your lights, which saves electricity, reduces utility bills and extends the life of the bulb. Eaton's lighting controls are compatible with most common lighting loads, including LED, CFL, MLV, ELV and Fluorescent; and they come in multiple styles and colors, you can select the perfect dimmer for every room in your home or commercial building.

Also known as: 032664662386, DI06P-W, CWDDI06PW

Specifications

Type: 3-Way
Material: Polycarbonate
Wattage: 600
Volts AC: 120
Poles: 1
Color: White
Dimmable: Yes
Light Technology: Halogen
Type: 3-Way
Wattage: 600
Poles: 1
Dimmable: Yes
Material: Polycarbonate
Volts AC: 120
Color: White
Light Technology: Halogen