Locking Flanged Inlet, 50A, 125/250V, California Style, 3P4W

Item #: 0222157

Cat #: CS6375

UPC: 078477326312

$ 167.98 EA
Company wide:
94 in stock
Documents & Guides
50 Amp, 125/250 Volt, NEMA Non-NEMA, 3P, 4W, Flanged Inlet Locking Receptacle, Industrial Grade, Grounding, California Style - White.

Overview

50 Amp, 125/250 Volt, NEMA Non-NEMA, 3P, 4W, Flanged Inlet Locking Receptacle, Industrial Grade, Grounding, California Style - White.

50 Amp, 125/250 Volt AC, Black & White Locking Flanged Inlet, Industrial Grade, Grounding, California-Style, Gray Metal

Also known as: 078477326312, CS6375, LEVCS6375

Specifications

Type: Grounding, Receptacle, Inlet, California Style
Mounting: Flush
Volts AC: 120, 240
NEMA Configuration: Non-Nema
Color: White
Amps: 50
Type: Grounding, Receptacle, Inlet, California Style
Volts AC: 120, 240
Color: White
Mounting: Flush
NEMA Configuration: Non-Nema
Amps: 50