Slide Dimmer, 300W, Nova T, White

Item #: 0222064

Cat #: NTELV-300-WH

UPC: 027557392525

$ 145.40 EA
Company wide:
0 in stock
Documents & Guides
Nova T Slide Dimmer, 300W, 120V, Single-Pole, Electronic Low Voltage, Slide-To-Off, White

Overview

Nova T Slide Dimmer, 300W, 120V, Single-Pole, Electronic Low Voltage, Slide-To-Off, White

Nova T Dimmer, Electronic Low-Voltage, Single-pole (small control), 120V/300W inwhite

Also known as: 027557392525, NTELV-300-WH, LUTNTELV300WH

Specifications

Type: Slide, Low Voltage, Magnetic, Single-Pole
Volts AC: 120
Mounting: Surface
Wattage: 300
Poles: 1
Color: White
Type: Slide, Low Voltage, Magnetic, Single-Pole
Mounting: Surface
Poles: 1
Volts AC: 120
Wattage: 300
Color: White