1/0 AWG THHN/THWN-2 Stranded Copper Black 5000'

Item #: 0222057

Cat #: 1ATHHNCSTRBLAX5000

UPC:

Company wide:
0 in stock
Documents & Guides
Building Wire, Type THHN/THWN-2, 1/0 AWG, Copper, Stranded, Black, 5000 Foot Reel

Overview

Building Wire, Type THHN/THWN-2, 1/0 AWG, Copper, Stranded, Black, 5000 Foot Reel
Also known as: 1ATHHNCSTRBLAX5000

Specifications

Jacket: PVC
Material: Copper
Color: Black
Gauge: 1/0 AWG
Length: 5000 ft
Volts AC: 600
Conductors: 1
Stranding: Stranded
Jacket: PVC
Color: Black
Length: 5000 ft
Conductors: 1
Material: Copper
Gauge: 1/0 AWG
Volts AC: 600
Stranding: Stranded