PLATT logo

Fluorescent Non-Metallic Luminaire, 32W, T8, 120-240V

Item #: 0221959
Cat #: 12266875311
UPC:
$ 2,011.51 EA
Company wide:
0 in stock
Documents & Guides
Fluorescent Non-Metallic Luminaire, 4 Foot T8 NEC, 32 Watt, 120-240 Volt, 50-60 Hz, 120-230DC, Through-Feed

Overview

Fluorescent Non-Metallic Luminaire, 4 Foot T8 NEC, 32 Watt, 120-240 Volt, 50-60 Hz, 120-230DC, Through-Feed
eLLK Series Luminaires are used in hazardous areas where moisture or corrosion may be a problem, offshore oil platforms, pharmaceuticals, plants, oil refineries, where battery back-up is critical, and in non-hazardous and industrial locations.
Also known as: 12266875311, CRO12266875311

Specifications

Amps: 48
Type: Flourescent, Combiner Box, Electronic, String Type
Volts DC: 600
Length: 4 ft
Light Technology: Fluorescent
Amps: 48
Volts DC: 600
Light Technology: Fluorescent
Type: Flourescent, Combiner Box, Electronic, String Type
Length: 4 ft

Customer Reviews

No reviews for this product
(0)