Display & Electronics Screen Cleaner, 8oz

Item #: 0221949

Cat #: 05131

UPC: 078254051314

Company wide:
0 in stock
Documents & Guides
Display & Electronics Screen Cleaner, 8 ounce Aerosol

Overview

Display & Electronics Screen Cleaner, 8 ounce Aerosol

A unique, high quality, natural water based foam cleaner for all televisions, monitors, notebooks/laptops, camcorders, navigation systems, touch screens, PDSs, scanners, and copy machines. It clings to surfaces and will not drip from vertical surfaces. Works to remove dirt, dust, fingerprints, nicotine, & haze deposits.

Also known as: 078254051314, 05131, CRC05131

Specifications

Size: 8, 8 oz
Type: Cleaner
Size: 8, 8 oz
Type: Cleaner