Non-Chlorinated Brake Parts Cleaner, 20oz

Item #: 0221948

Cat #: 05050

UPC: 078254050508

$ 8.35 EA
Company wide:
0 in stock
Documents & Guides
Non-Chlorinated Brake Parts Cleaner, 20 oz Aerosol

Overview

Non-Chlorinated Brake Parts Cleaner, 20 oz Aerosol

Non-chlorinated formula meets VOC regulations in all 50 states. POWERJET technology provides a powerful spray that blasts away contaminants like grease, oil, and dirt from brake part components. Use less product and take less time with BRAKLEEN POWERJET.

Also known as: 078254050508, 05050, CRC05050

Specifications

Color: Clear
Size: 20 oz
Type: Cleaner
Standards: California Proposition 65
Color: Clear
Type: Cleaner
Size: 20 oz
Standards: California Proposition 65