LED Floodlight, Small, 2700 Lumens, 120/277V, Trunnion Mount, Bronze

Item #: 0221936

Cat #: NFFLD-S-C70-T-UNV

UPC: 080083760299

Company wide:
0 in stock
Documents & Guides
LED Floodlight, Small, 2700 Lumens, 120/277V, Trunnion Mount, Carbon Bronze, 70 CRI, 4000K

Overview

LED Floodlight, Small, 2700 Lumens, 120/277V, Trunnion Mount, Carbon Bronze, 70 CRI, 4000K
Also known as: 080083760299, NFFLD-S-C70-T-UNV, LMKNFFLDSC70TUNV

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 20
Mounting: Trunnion
Lumens: 2700
Color: Bronze
Light Technology: LED
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Mounting: Trunnion
Color: Bronze
Dimmable: Yes
Wattage: 20
Lumens: 2700
Light Technology: LED