4.5W LED JC Lamp, 30K

Item #: 0221923

Cat #: 80830

UPC: 807154808304

$ 32.39 EA
Company wide:
39 in stock
Documents & Guides
LED JC Lamp 4.5W watts 3000K 10-18V 450 Lumen GY6.35 base 20000 hours 82 CRI Non-Dimmable

Overview

LED JC Lamp 4.5W watts 3000K 10-18V 450 Lumen GY6.35 base 20000 hours 82 CRI Non-Dimmable
Also known as: 807154808304, 80830, HCO80830

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 450
Wattage: 4.500
Light Technology: LED
Dimmable: No
Base: 2-Pin (GY6.35)
Color Temperature: 3000 (Warm White)
Wattage: 4.500
Dimmable: No
Lumens: 450
Light Technology: LED
Base: 2-Pin (GY6.35)